DEC. 2–5 ONLY20% OFF ALL GIFT GUIDE ITEMSEnter Code: GIVINGSHOP GIFTS NOW

Briggs & Stratton Portable Generator 10000 Watts Gas

BRIGGS & STRATTON| Zoro #: G1903675| Mfr #: 030207

$2,372.96 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1903675 Mfr #: 030207
Generator Fuel Type: GasolineGenerator Engine Brand: Briggs & Stratton
Portable Generator Technology: ConventionalCircuit Breaker: Yes
Item: Portable GeneratorWheel Kit Included: Yes
Includes: Battery, Battery Charger with Cables and OilGenerator Outlets: 5-20R 120VAC Duplex (1), L5-30R 120VAC Twist-Lock (1), L14-30R 120/240VAC Twist-Lock (1), 14-50R 120/240VAC (1), 12VDC 10A (1)
CARB Compliant: NoWidth: 27-1/2"
Series: Elite SeriesRun Time @ Full Load: 5.0 hr.
Length: 31"Engine HP: 18.0
Surge Watts: 12, 500Generator Height: 27-7/8"
Standards: UL, EPA, EVAP, CSA, NECEngine Displacement: 570cc
Generator Run Time @ 1/2 Load: 7.0 hr.Engine Alternator: Brushless
Generator Amps: 83.3/41.6Run Time Hour Meter: No
Generator Voltage: 120/240VACLow Oil Shut Down: Yes
Generator Rated Watts: 10, 000Full Power Switch: Yes
Fuel Tank Capacity: 7.0 gal.Generator Starter Type: Electric/Recoil
Cylinder Material: Cast IronGenerator Mfr. Warranty Details: 2 yr.
Air Cleaner Type: Dual ElementSound Level dB: 89.0
Country of Origin (subject to change): United States

Product Description

Portable Generator, Conventional, Gasoline, Generator Rated Watts 10, 000, Surge Watts 12, 500, 120/240VAC, Generator Amps 83.3/41.6, Generator Engine Brand Briggs & Stratton, Generator Starter Type Electric/Recoil, Generator Outlets 5-20R 120VAC Duplex (1), L5-30R 120VAC Twist-Lock (1), L14-30R 120/240VAC Twist-Lock (1), 14-50R 120/240VAC (1), 12VDC 10A (1), CARB Compliant No, Circuit Breaker Yes, Brushless Engine Alternator, Engine Displacement 570cc, Engine HP 18.0, Sound Level dB 89.0

Restrictions and Compliance

*3: Hazardous material
*4 : This item has been restricted from sale in the following states : CA

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.