This item is Discontinued.

Briggs & Stratton Portable Generator, Gasoline, 3500 Rated, 4375 Surge, Recoil Start, 29.2/14.6 A 30486

Portable Generator, Gasoline, 3500 Rated, 4375 Surge, Recoil Start, 29.2/14.6 A (Discontinued)

  • Mfr # 30486
  • Zoro # G2828043
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
30486
Zoro #
G2828043
UPC #
011675304867
Country of Origin
China

Dimensions

Width
18"
Length
26"
Generator Height
22 1/2 in
Length (Straight Wireway)
26"

Details

Engine Brand
Briggs & Stratton
Item
Portable Generator
Fuel Type
Gasoline
Generator Rated Watts
3500
Surge Watts
4375
Starter Type
Recoil
Generator Amps
29.2/14.6
Generator Run Time @ 1/2 Load
8.0 hr
Full Power Switch
No
Fuel Tank Capacity
4.0 gal
Engine Displacement
250cc
Generator Voltage
120V AC/240V AC
Generator Fuel Type
Gasoline
Engine Alternator
Power Surge
Run Time @ Full Load
4.0 hr.
Generator Starter Type
Recoil
Low Oil Shut Down
No
Generator Engine Brand
Briggs and Stratton
Run Time Hour Meter
Yes
Portable Generator Technology
Conventional
Wheel Kit Included
Yes
Includes
Engine Oil Bottle, Owner Manual
Parallel Configuration Capable
No
Generator Mfr. Warranty Details
2 yr
Run Time @ 1/2 Load
8.0 hr.
Cylinder Material
Aluminum
Air Cleaner Type
Paper
Circuit Breaker
Yes

Description

Portable Generator, Fuel Type Gasoline, Starter Type Recoil, Parallel Configuration Capable No, Engine Brand Briggs & Stratton, Fuel Tank Capacity 4.0 gal, Engine Displacement 250cc, Engine Alternator Power Surge, Full Power Switch No

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.