Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Small Engine, 11.5 hp, 4-Cycle

  • Mfr # 21R807-0072-G1

  • Zoro # G915946865


product price: $819.99
/ea
Free Shipping & Returns

Key Features

Muffler
Yes
Ignition Type
Magnetron Electronic
Overall Height
12 13/16 in
Number of Cylinders
1
Engine Brand
Briggs and Stratton
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21R807-0072-G1
Zoro #
G915946865
UPC #
047282148457
Country of Origin
United States

Dimensions

Overall Height
12 13/16 in
Overall Depth
17 7/8 in
Overall Width
14 13/16 in
Shaft Diameter
1 in
Shaft Length
3 1/8 in

Details

Muffler
Yes
Ignition Type
Magnetron Electronic
Item
Small Vehicle Engine
Number of Cylinders
1
Engine Brand
Briggs and Stratton
Horsepower
11.5 hp
Shaft Configuration
Drilled and Tapped 7/16-20, Keyway 1/4-SQ
Air Cleaner Type
Dual Sealing
Standards
SAE J1940
Engine Series
Intek
Engine Cycle
4-Cycle
Start Type
Electric
Shaft Orientation
Vertical
Includes
Dura-Bore Cast Iron Cylinder Sleeve, Pump
Design
Overhead Valve
Features
Dura-Bore Cast Iron Cylinder Sleeve, Magnetron(R) Electronic Ignition, Overhead Valve (OHV) Engine Design, Tool-Less Air Cleaner Cover
Maximum Speed
3,600 RPM
Engine Displacement
344 cc
CARB Compliant
CARB Non-Compliant

Description

Small Engine, Engine Series Intek, Gross Torque Not Applicable, Horsepower 11.5 hp, Shaft Orientation Vertical, Shaft Configuration Drilled and Tapped 7/16-20, Keyway 1/4-SQ, Shaft Diameter 1 in, Shaft Length 3 1/8 in, Start Type Electric, Maximum Speed 3,600 RPM, Muffler Yes, CARB Compliant CARB Non-Compliant, Engine Brand Briggs and Stratton, Engine Displacement 344 cc, Fuel Tank Capacity Not Applicable, Engine Cycle 4-Cycle, Net Torque Not Applicable, Overall Depth 17 7/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.