Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Small Engine, 19 hp, 4-Cycle

  • Mfr # 33S877-0019-G1

  • Zoro # G215946923


product price: $911.99
/ea
Free Shipping & Returns

Key Features

Number of Cylinders
1
Shaft Orientation
Vertical
Includes
Dura-Bore Cast Iron Cylinder Sleeve, Fuel Pump, 9 A Charging System, Muffler
Design
Vertical Shaft
Air Filter
Cartridge-Style
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33S877-0019-G1
Zoro #
G215946923
UPC #
047282149935
Country of Origin
United States

Dimensions

Overall Height
13 1/16 in
Overall Depth
18 15/16 in
Overall Width
16 3/16 in
Shaft Length
3 3/16 in
Shaft Diameter
1 in

Details

Number of Cylinders
1
Shaft Orientation
Vertical
Includes
Dura-Bore Cast Iron Cylinder Sleeve, Fuel Pump, 9 A Charging System, Muffler
Design
Vertical Shaft
Air Filter
Cartridge-Style
Horsepower
19 hp
Shaft Configuration
Drilled and Tapped 7/16-20, Keyway 1/4-SQ
Standards
SAE J1940
Item
Small Vehicle Engine
Start Type
Electric
Features
Advanced Debris Management System, Avs(R) Anti-Vibration System, Full Pressure Lubrication, Super-Finished Crank Pin Bearing
Engine Series
Professional
Maximum Speed
3,600 RPM
Ignition Type
Magnetron Electronic
Engine Cycle
4-Cycle
Engine Displacement
540 cc
Muffler
Yes
Engine Brand
Briggs and Stratton
CARB Compliant
CARB Non-Compliant

Description

Small Engine, Engine Series Professional, Gross Torque Not Applicable, Horsepower 19 hp, Shaft Orientation Vertical, Shaft Configuration Drilled and Tapped 7/16-20, Keyway 1/4-SQ, Shaft Diameter 1 in, Shaft Length 3 3/16 in, Start Type Electric, Maximum Speed 3,600 RPM, Muffler Yes, CARB Compliant CARB Non-Compliant, Engine Brand Briggs and Stratton, Engine Displacement 540 cc, Fuel Tank Capacity Not Applicable, Engine Cycle 4-Cycle, Net Torque Not Applicable, Overall Depth 18 15/16 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.