Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Small Engine, 6.5 hp, 4-Cycle

  • Mfr # 130G52-0182-F1

  • Zoro # G415946877


product price: $539.99
/ea
Free Shipping & Returns

Key Features

Horsepower
6.5 hp
Includes
Dura-Bore Cast Iron Cylinder Sleeve, Fuel Tank, Muffler
Engine Series
XR
Gross Torque
9.5 lb-ft
Ignition Type
Magnetron Electronic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
130G52-0182-F1
Zoro #
G415946877
UPC #
047282137024
Country of Origin
China

Dimensions

Shaft Diameter
3/4 in
Shaft Length
2 in

Details

Horsepower
6.5 hp
Includes
Dura-Bore Cast Iron Cylinder Sleeve, Fuel Tank, Muffler
Engine Series
XR
Gross Torque
9.5 lb-ft
Ignition Type
Magnetron Electronic
Number of Cylinders
1
Muffler
Yes
Shaft Configuration
Drilled and Tapped 6:1 CCW, Keyway 3/16-SQ
Engine Brand
Briggs and Stratton
Item
Small Vehicle Engine
Features
Dura-Bore Cast Iron Cylinder Sleeve, Float Feed Carburetor, Overhead Valve (OHV) Technology
Shaft Orientation
Horizontal
Design
Overhead Valve
Engine Cycle
4-Cycle
Engine Displacement
208 cc
Start Type
Recoil
Maximum Speed
3,600 RPM
CARB Compliant
CARB Compliant

Description

Small Engine, Engine Series XR, Gross Torque 9.5 lb-ft, Horsepower 6.5 hp, Shaft Orientation Horizontal, Shaft Configuration Drilled and Tapped 6:1 CCW, Keyway 3/16-SQ, Shaft Diameter 3/4 in, Shaft Length 2 in, Start Type Recoil, Maximum Speed 3,600 RPM, Muffler Yes, CARB Compliant CARB Compliant, Engine Brand Briggs and Stratton, Engine Displacement 208 cc, Fuel Tank Capacity Not Applicable, Engine Cycle 4-Cycle, Net Torque Not Applicable, Overall Depth Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.