Air Freshener, PK 6
Mfr # BRI900438
Zoro # G106012188
product price: $62.59
/pk 6, $10.43/eaKey Features
Type
Jar
Fragrance
Meadow Breeze
Color
Green
Recommended Dilution
Ready to Use
Cleaner Form
Gel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BRI900438
Zoro #
G106012188
UPC #
-
Country of Origin
Viet Nam
Dimensions
Cleaner Container Size
8 oz
Container Size
8 oz
Details
Type
Jar
Fragrance
Meadow Breeze
Color
Green
Recommended Dilution
Ready to Use
Cleaner Form
Gel
Cleaner Chemical Product Grouping
Odor Eliminators
Item
Deodorizer
Application
Odor Control
Container Type
Jar
Net Weight
8 oz
Primary Chemical
Alcohol
Features
Bio-based Gel, High-Quality Fragrance, Long-Lasting Freshness
Surfaces for Use On
Air
NSF Rating
Not Rated
VOC Content
0%
Description
Deodorizer, Odor Eliminators, Fragrance Meadow Breeze, Container Type Jar, Container Size 8 oz, Recommended Dilution Ready to Use, Air Freshener Form Gel, Green, Air, Alcohol, Ready to Use/Concentrated Ready to Use, Features Bio-based Gel, High-Quality Fragrance, Long-Lasting Freshness, Net Weight 8 oz, NSF Rating Not Rated, Product Series Bright Air Max, VOC Content 0 Percent, Package Quantity 6
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.