Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Deodorizer, 14 oz., Plastic Jar, PK6

  • Mfr # BRI 900013

  • Zoro # G8183935


product price: $49.15
/pk 6, $8.19/ea

Key Features

Type
Jar
Fragrance
Mandarin Orange and Fresh Lemon
Color
Orange
Recommended Dilution
Ready to Use
Cleaner Form
Gel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BRI 900013
Zoro #
G8183935
UPC #
893484000334
Country of Origin
United States

Dimensions

Cleaner Container Size
14 oz
Degreaser Container Size
14 oz.
Size
14 oz.
Container Size
14 oz

Details

Type
Jar
Fragrance
Mandarin Orange and Fresh Lemon
Color
Orange
Recommended Dilution
Ready to Use
Cleaner Form
Gel
Cleaner Container Type
Jar
Cleaner Chemical Product Grouping
Odor Eliminators
For Use On
Odors
Container Type
Jar
Item - Surface and Air Deodorants
Deodorizer
Primary Chemical
Alcohol
Degreaser Container Type
Jar
Item
Deodorizer
Features
High-Quality Fragrance, Long-Lasting Freshness and Natural
Net Weight
14 oz
Application
Odor Control
Product Series
Bright Air
VOC Content
0%
Surfaces for Use On
Air
NSF Rating
Not Rated
Air Freshener Form
Gel

Description

Deodorizer, Odor Eliminators, Fragrance Mandarin Orange and Fresh Lemon, Container Type Jar, Container Size 14 oz, Recommended Dilution Ready to Use, Air Freshener Form Gel, Orange, Air, Alcohol, Ready to Use/Concentrated Ready to Use, Features High-Quality Fragrance, Long-Lasting Freshness and Natural, Net Weight 14 oz, NSF Rating Not Rated, Product Series Bright Air, VOC Content 0 Percent, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.