Zoro Homepage

Max Odor Eliminator, Citrus Burst Scented, 8 oz

  • Mfr # 900436

  • Zoro # G715140197


product price: $13.19
/ea

Key Features

Color
Orange
Length
5 in
Height
1.8 in
Width
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
900436
Zoro #
G715140197
UPC #
-
Country of Origin
Viet Nam

Dimensions

Length
5 in
Height
1.8 in
Width
5 in

Details

Color
Orange

Description

This biobased odor eliminator features Max Odor Eliminator technology to tackle unwanted odors, clear them from the air and infuse your room with a fresh fragrance. Sleek, ultra-modern design is self-contained and can stand or lie flat to safely use anywhere. Premium fragrance freshens rooms with essential oils and without any phthalates, parabens, formaldehyde, NPEs or BHT. Odor eliminator is safe to use around the home, office, children and pets.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.