Odor Eliminator Gel, Meadow Breeze, 8 oz, 5x5x1-4/5, GN, PK 6

  • Mfr # BRI900438CT

  • Zoro # G902501510


product price:  $55.89
/pk 6, $9.32/ea

Key Features

Type
Air Freshener
Fragrance
Meadow Breeze
Color
Green
Cleaner Form
Gel
Cleaner Container Size
8 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BRI900438CT
Zoro #
G902501510
UPC #
-
Country of Origin
China

Dimensions

Cleaner Container Size
8 oz
Width
5"
Length
5"
Height
1.8"

Details

Type
Air Freshener
Fragrance
Meadow Breeze
Color
Green
Cleaner Form
Gel
For Use On
Room; Office; Home
Item
Max Scented Gel Odor Eliminator
Features
Odor Neutralizer; Phthalate-free; Paraben-free; BHT Free; Bio-based; Formaldehyde-free; NPE-free

Description

This bio-based odor eliminator features Max Odor Eliminator technology to tackle unwanted odors, clear them from the air and infuse your room with a fresh fragrance. Sleek, ultra-modern design is self-contained and can stand or lie flat to safely use anywhere. Premium fragrance freshens rooms with essential oils and without any phthalates, parabens, formaldehyde, NPEs or BHT. Odor eliminator is safe to use around the home, office, children and pets.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.