Scented Oil Air Freshenr, Lqd, 2.50oz, Appl
Mfr # 900022
Zoro # G9469481
product price:Â $8.19
/eaKey Features
Type
Air Freshener
Fragrance
Macintosh Apple & Cinnamon
Color
Red
Cleaner Form
Liquid
Cleaner Container Size
2.5 oz
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
900022
Zoro #
G9469481
UPC #
-
Country of Origin
China
Dimensions
Cleaner Container Size
2.5 oz
Details
Type
Air Freshener
Fragrance
Macintosh Apple & Cinnamon
Color
Red
Cleaner Form
Liquid
Item
Scntd Oil Air Frshnr,Lqd,2.50oz,Appl,PK3
Application
Odor Control
Duration (Hours)
45 Day
Description
Scntd Oil Air Frshnr,Lqd,2.50oz,Appl,PK3
- Invigorate your senses and enhance your surroundings.
- Nature-inspired fragrances combined with a modern decor design.
- A natural, safer alternative to sprays, aerosols and plug-ins.
- Clear visual use indicator alerts you when it's time to replace.
- Freshens up to 30-days.
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.