Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Super Odor Eliminator, Tropical Paradise & Pineapple Scented, 14 fl oz, 6PK

  • Mfr # 901076

  • Zoro # G515140328


product price: $57.69
/pk 6, $9.62/ea

Key Features

Color
Pink
Width
7.75 in
Length
11.56 in
Height
4.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
901076
Zoro #
G515140328
UPC #
-
Country of Origin
United States

Dimensions

Width
7.75 in
Length
11.56 in
Height
4.5 in

Details

Color
Pink

Description

Give yourself a breath of fresh air with Super Odor Eliminator to help continuously remove unwanted odors and leave a tropical, island-paradise scent with notes of juicy pineapple, coconut and hibiscus. Formulated with a cruelty-free, plant-based gel and fragrances with natural essential oils, it effectively helps eliminate odors in medium-size spaces while providing a fresh fragrance experience. Simply set it anywhere in the home or office. The container's venting lid provides freshness for up to 90 days, requiring no plugs or batteries.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.