Degreaser, 5 gal Pail
- Mfr # HD005
- Zoro # G705510887
product price:Â
$
220.99
/ea
Key Features
Container Type
Bucket
Container Size
5 gal
Ready to Use/Concentrated
Concentrated
Recommended Dilution
1:08
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HD005
- Zoro #
- G705510887
- UPC #
- -
- Country of Origin
- United States
- Item
- Degreaser
- Container Type
- Bucket
- Ready to Use/Concentrated
- Concentrated
- Recommended Dilution
- 1:08
Dimensions
- Container Size
- 5 gal
Description
Hurricane industrial degreaser, 5 gallon pail 1/case - hd005 hurricane industrial degreaser is a powerful industrial grade degreaser designed for removing a wide range of grease and oil deposits derived from petroleum based and animal fat based sources. This product may be used in industrial applications where effective cleaning is paramount. Hurricane industrial degreaser may also be used in hospitality applications as it is approved for incidental food surface contact. Used as is or diluted up to 1:8, hurricane industrial degreaser is a great value when controlling costs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.