Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dye Tracer Liquid, Blue, 1 Gallon

  • Mfr # 106002-01G

  • Zoro # G3999344


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Color
Blue
Standards
ANSI 60, CAN 60, NSF 60
Application
Water Tracing and Leak Detection Dye
Size
1 gal
Concentration @ 1 PPM
1 pt to 12,500 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
106002-01G
Zoro #
G3999344
UPC #
-
Country of Origin
United States

Dimensions

Size
1 gal
Container Size
1 gal

Details

Item
Water Tracer Dye Liquid - Blue
Color
Blue
Standards
ANSI 60, CAN 60, NSF 60
Application
Water Tracing and Leak Detection Dye
Concentration @ 1 PPM
1 pt to 12,500 gal
Features
Evaluation of Household Systems, Frequently Used for Decorative Effects, Generally Blue May Be More Acceptable to Public View, Has Super Light Fastness, May be Used for Visual Inspections, Resistant to the Absorption of Suspended Matter
Coverage
12,500 gal (Strong Visual), 125,000 gal (Light Visual)
Dissolution Time
Immediate
Detectability
100 ppb
NSF Certified
Yes
Fluorescent
Not Fluorescent
Viscosity
1.8 cps
Dye Type
Water Tracing Dye
Form
Liquid
Chemical Grade
Lab
Container Type
Bottle
Storage Temperature - Minimum
10 Degrees C
Quantity
1
Storage Temperature - Maximum
27 Degrees C
Product Type
Water Tracer Dye Liquid - Blue
Container Material
Plastic
Volume
1 gal
Shelf Life
48 mo
Solubility Type
Water

Description

Water Tracer Dye Liquid - Blue, Concentration Not Applicable, CAS Number Not Applicable, Chemical Grade Lab, Chemical Family Type Dye, Shelf Life 48 mo, Standards ANSI 60, CAN 60, NSF 60, Special Information Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.