Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dye Tracer Liquid, Orange, 1 Pint

  • Mfr # 106006-01P

  • Zoro # G4074637


product price: $36.39
/ea

Key Features

Color
Orange
Standards
ANSI 60, CAN 60, NSF 60
Concentration @ 1 PPM
1 pt to 4000 gal
Size
16 oz
Application
Water Tracing and Leak Detection Dye
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
106006-01P
Zoro #
G4074637
UPC #
-
Country of Origin
United States

Dimensions

Size
16 oz
Container Size
1 pt

Details

Item
Water Tracer Dye Liquid - Fluorescent Orange
Color
Orange
Standards
ANSI 60, CAN 60, NSF 60
Concentration @ 1 PPM
1 pt to 4000 gal
Application
Water Tracing and Leak Detection Dye
Coverage
40,000 gal (Light Visual), 4,000 gal (Strong Visual)
Features
Fluorometric Dye Test, Resistant to the Absorption of Suspended Matter, Septic Inspections, Sewer Lines, Short Circuiting
Viscosity
1.8 cps
Detectability
100 ppb
Dissolution Time
Immediate
Fluorescent
Fluorescent
Dye Type
Water Tracing Dye
NSF Certified
Yes
Form
Liquid
Storage Temperature - Minimum
10 Degrees C
Volume
1 pt
Container Type
Bottle
Storage Temperature - Maximum
27 Degrees C
Shelf Life
48 mo
Chemical Grade
Lab
Container Material
Plastic
Product Type
Water Tracer Dye Liquid - Fluorescent Orange
Quantity
1
Solubility Type
Water

Description

Water Tracer Dye Liquid - Fluorescent Orange, Concentration Not Applicable, CAS Number Not Applicable, Chemical Grade Lab, Chemical Family Type Dye, Shelf Life 48 mo, Standards ANSI 60, CAN 60, NSF 60, Special Information Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.