Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dye Tracer Liquid, Red, 1 Pint

  • Mfr # 106053-01P

  • Zoro # G3892874


product price: $50.59
/ea

Key Features

Color
Red
Standards
ANSI 60, CAN 60, NSF 60
Concentration @ 1 PPM
1 pt to 6250 gal
Size
16 oz
Application
Water Tracing and Leak Detection Dye
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
106053-01P
Zoro #
G3892874
UPC #
-
Country of Origin
United States

Dimensions

Size
16 oz
Container Size
1 pt

Details

Item
Water Tracer Dye Liquid - Fluorescent Red 50
Color
Red
Standards
ANSI 60, CAN 60, NSF 60
Concentration @ 1 PPM
1 pt to 6250 gal
Application
Water Tracing and Leak Detection Dye
Features
Flow Dilution Dispersion Rate Studies, Fluorometric Dye Test, Pipeline Hydro Testing, Septic Inspections, Sewer Lines, Short Circuiting, Trace Cross Connections
Coverage
62,500 gal (Light Visual), 6,250 gal (Strong Visual)
Fluorescent
Fluorescent
Dye Type
Water Tracing Dye
Viscosity
1.3 cps
Form
Liquid
Dissolution Time
Immediate
Detectability
100 ppb
NSF Certified
Yes
Storage Temperature - Maximum
27 Degrees C
Container Material
Plastic
Chemical Grade
Lab
Product Type
Water Tracer Dye Liquid - Fluorescent Red 50
Solubility Type
Water
Container Type
Bottle
Volume
1 pt
Storage Temperature - Minimum
10 Degrees C
Shelf Life
48 mo
Quantity
1

Description

Water Tracer Dye Liquid - Fluorescent Red 50, Concentration Not Applicable, CAS Number Not Applicable, Chemical Grade Lab, Chemical Family Type Dye, Shelf Life 48 mo, Standards ANSI 60, CAN 60, NSF 60, Special Information Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.