Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dye Tracer Powder, Fluorescent Red, 1 lb

  • Mfr # 105403

  • Zoro # G4003483


product price: $195.99
/ea
Free Shipping & Returns

Key Features

Color
Red
Standards
ANSI 60, CAN 60, NSF 60
Dissolves
3 to 6 min
Application
Water Tracing and Leak Detection Dye
Concentration @ 1 PPM
1 lb to 60,400 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
105403
Zoro #
G4003483
UPC #
-
Country of Origin
United States

Dimensions

Size
1 lb
Container Size
1 lb

Details

Item
Water Leak Tracing Powder - Fluorescent Red
Color
Red
Standards
ANSI 60, CAN 60, NSF 60
Dissolves
3 to 6 min
Application
Water Tracing and Leak Detection Dye
Concentration @ 1 PPM
1 lb to 60,400 gal
Coverage
60,000 gal (Strong Visual), 600,000 gal (Light Visual)
Features
Has a Higher Light Fastness than Fit Yellow/Green, If the Water Were Yellow Bright Dyes FWT Red Would be Best, It's Fluorescent Properties Offers Greater Apparent Contrast than Non-Fluorescent Blue, May be Used for Visual Ultraviolet and Fluorometric Inspections
Detectability
100 ppb
NSF Certified
Yes
Dye Type
Water Tracing Dye
Form
Powder
Fluorescent
Fluorescent
Dissolution Time
3 to 6 min
Volume
1 lb
Quantity
1
Container Material
Plastic
Product Type
Water Leak Tracing Powder - Fluorescent Red
Shelf Life
48 mo
Container Type
Tub
Chemical Grade
Lab
Storage Temperature - Maximum
27 Degrees C
Storage Temperature - Minimum
10 Degrees C
Solubility Type
Water

Description

Water Leak Tracing Powder - Fluorescent Red, Concentration Not Applicable, CAS Number Not Applicable, Chemical Grade Lab, Chemical Family Type Dye, Shelf Life 48 mo, Standards ANSI 60, CAN 60, NSF 60, Special Information Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.