Zoro Homepage

Dye Tracer Tablet, Blue, PK200

  • Mfr # 101102

  • Zoro # G4167886


product price: $60.39
/pk 200, $0.30/ea

Key Features

Color
Blue
Concentration @ 1 PPM
20 gal/Tablet
Dissolves
3 to 6 min
Standards
ANSI 60, CAN 60, NSF 60
Application
Water Tracing and Leak Detection Dye
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
101102
Zoro #
G4167886
UPC #
-
Country of Origin
United States

Dimensions

Size
200 Tablets
Container Size
1.25 g

Details

Item
Water Tracer Dye Tablets - Blue
Color
Blue
Concentration @ 1 PPM
20 gal/Tablet
Dissolves
3 to 6 min
Standards
ANSI 60, CAN 60, NSF 60
Application
Water Tracing and Leak Detection Dye
Coverage
20 gal (Strong Visual), 200 gal (Light Visual)
Features
Evaluation of Household Systems, Frequently Used for Decorative Effects, Generally Blue May Be More Acceptable to Public View, Has Super Light Fastness, May be Used for Visual Inspections, Resistant to the Absorption of Suspended Matter
Fluorescent
Not Fluorescent
Detectability
100 ppb
Dye Type
Water Tracing Dye
NSF Certified
Yes
Form
Tablet
Dissolution Time
3 to 6 min
Container Material
Plastic
Storage Temperature - Maximum
27 Degrees C
Volume
1.25 g
Chemical Grade
Lab
Container Type
Tub
Storage Temperature - Minimum
10 Degrees C
Quantity
200
Product Type
Water Tracer Dye Tablets - Blue
Solubility Type
Water
Shelf Life
48 mo

Description

Water Tracer Dye Tablets - Blue, Concentration Not Applicable, CAS Number Not Applicable, Chemical Grade Lab, Chemical Family Type Dye, Shelf Life 48 mo, Standards ANSI 60, CAN 60, NSF 60, Special Information Not Applicable, Package Quantity 200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.