Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dye Tracer Tablet, Red, PK200

  • Mfr # 101100

  • Zoro # G4013195


product price: $50.89
/pk 200, $0.25/ea

Key Features

Color
Red
Dissolves
3 to 6 min
Size
200 Tablets
Concentration @ 1 PPM
60 gal/Tablet
Application
Water Tracing and Leak Detection Dye
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
101100
Zoro #
G4013195
UPC #
-
Country of Origin
United States

Dimensions

Size
200 Tablets
Container Size
1.05 g

Details

Item
Water Tracer Dye Tablets - Fluorescent Industrial Red
Color
Red
Dissolves
3 to 6 min
Concentration @ 1 PPM
60 gal/Tablet
Application
Water Tracing and Leak Detection Dye
Coverage
60 gal (Strong Visual (1 ppm), 604 gal (Light Visual (100 ppb)
Features
May be Used for Visual Ultraviolet and Fluorometric Inspections, Resistant to the Absorption of Suspended Matter, Unitized Dosage - No Measuring Required
Dye Type
Water Tracing Dye
Form
Tablet
NSF Certified
No
Fluorescent
Fluorescent
Dissolution Time
3 to 6 min
Detectability
100 ppb
Container Type
Tub
Container Material
Plastic
Solubility Type
Water
Volume
1.05 g
Product Type
Water Tracer Dye Tablets - Fluorescent Industrial Red
Storage Temperature - Minimum
10 Degrees C
Quantity
200
Shelf Life
48 mo
CAS Number
81-88-9
Storage Temperature - Maximum
27 Degrees C
Chemical Grade
Lab

Description

Water Tracer Dye Tablets - Fluorescent Industrial Red, Concentration Not Applicable, CAS Number 81-88-9, Chemical Grade Lab, Chemical Family Type Dye, Shelf Life 48 mo, Standards Not Applicable, Special Information Not Applicable, Package Quantity 200

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.