Zoro Homepage

BWG 1250 F1 Battery

  • Mfr # BW 1250 F1 (0124)

  • Zoro # G4858414


product price: $33.95
/ea

Key Features

Width
2.76 in
Color
Black
Length
3.54 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BW 1250 F1 (0124)
Zoro #
G4858414
UPC #
848050001246
Country of Origin
Thailand

Dimensions

Width
2.76 in
Length
3.54 in

Details

Color
Black

Description

The Bright Way Group BWG 1250 F1 Battery is a quality, sealed lead acid, non-spillable battery. It replaces other batteries that are of same voltage, size, and capacity. This battery is a rechargeable battery.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.