Zoro Homepage

0477000 100 Watt 1400 Lumens Clear Halogen Bulb

  • Mfr # BR156408

  • Zoro # G315834571


product price: $21.35
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR156408
Zoro #
G315834571
UPC #
654204831825
Country of Origin
China

Description

Features -Product Type: Halogen Light Bulb -Watts: 1 watts -Lumens: 14 lumens -Bulb Type: JCD -Bulb Shape Type: T4 -Base Type: GY7.9/8. -Number in Package: 1 pk -Indoor and Outdoor: Indoor -Dimmable: Yes -Color Temperature: 285 K -Average Rated Life: 2 hr. -Bulb Length: 2.25 in. -Filament: CC-8 -Voltage: 13 volts -Commercial or Residential: Commercial or Residential

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.