24 in. Opal Frosted Glass Indoor Ceiling Fan with Reversible Blades - White & Beech

  • Mfr # BR1640405

  • Zoro # G203686053


product price: $198.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BR1640405
Zoro #
G203686053
UPC #
752516185190
Country of Origin
China

Description

The Quince LED Ceiling Fan delivers modern technology and offers the perfect solution for cooling small spaces. Boasting a steep, 18 degree blade pitch and a sleek compact style, the Quince LED is effective for comfort as a small ceiling fan. This white ceiling fan with light features opal frosted glass and coordinating white/beech blades.

The dimmable integrated LED fan offers long-lasting, energy-efficient illumination, and its high-quality motor ensures excellent energy-saving performance.

Features
  • The Quince LED indoor ceiling fan boasts powerful air circulation in a compact 24 inch size
  • White finish and reversible white and beech blades provide decorating versatility
  • High-quality construction provides quiet performance for year-round comfort
  • Dimmable LED light kit provides maintenance-free brightness using only 16 watts of energy and eliminates bulb replacements in hard-to-reach ceiling fans with lights
Applications:
  • 24 inch ceiling fan perfect for cooling small rooms
  • Ideal as a kid's ceiling fan or small bedroom ceiling fan
  • Great for activity rooms such as walk-in closets, offices or laundry rooms.
  • Ideal for rooms up to 100 square feet (10 by 10 feet)
  • Down-rod installation only for indoor use
Efficiency:
  • High quality motor delivers powerful air movement and quiet performance
  • Ceiling fans increase your comfort level in summer and winter while lowering energy costs
  • An LED fan includes integrated technology that enhances the overall efficiency of ceiling fans with lights
Specifications
  • Blade Material: MDF
  • Primary Blade Finish: White
  • Secondary Blade Finish: Beech
  • Blade Pitch (in degrees): 18
  • Bulb(s) Included: Y
  • Motor: Silicon Steel Motor 153mm x 12mm
  • Capacitor Type: Triple
  • Mount Type: Down Rod Only
  • Lead Wire Length (inches): 24
  • Top of Canopy to Bottom of Blade (inches): 9
  • Top of Canopy to Bottom of Switch House (inches): 10.38
  • Top of Canopy to Bottom of Canopy (inches): 2.5
  • Width of Motor Housing (

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.