Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chain Pull W/Nickel Ball 12In 60323

  • Mfr # BR435279

  • Zoro # G104040978


product price: $21.39
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BR435279
Zoro #
G104040978
UPC #
747216265402
Country of Origin
China

Description

Beaded chain with decorative pull, for turning lamp or ceiling fan on and off.

Features
  • Brushed pewter ball
  • Finish - Pewter
  • Size - 12 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.