Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

#10-24 x Machine Screw Nut, Zinc Clear Trivalent, Carbon Steel

  • Mfr # 325160

  • Zoro # G002572809


product price: $6.55
/ea
Sold in multiples of 9 for $58.95

Key Features

Material
Carbon Steel
Finish
Zinc Clear Trivalent
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
325160
Zoro #
G002572809
UPC #
82893574899
Country of Origin
China

Dimensions

Thread Size
#10-24

Details

Item
Machine Screw Nut
Material
Carbon Steel
Finish
Zinc Clear Trivalent
System of Measurement
Inch

Description

MACHINE SCREW NUTS FEATURE DURABLE STEEL CONSTRUCTION FOR LONG LASTING STRENGTH AND RELIABILITY. SQUARE NUTS OFFER A GREATER BEARING SURFACE FOR WRENCHING. HEX NUTS HAVE FLAT TOPS WITH CHAMFERED CORNERS, AND FLAT BOTTOMS WITH OR WITHOUT CHAMFERED CORNERS. FASTENERS ARE DESIGNED TO BE DRIVEN BY WRENCH OR PNEUMATIC TOOLS FOR EASE OF INSTALLATION.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.