
1/4"-20 Socket Head Cap Screw, Black Oxide Steel, 1-1/2 in Length
Mfr # 11157
Zoro # G402539235
product price: $31.65
/eaSold in multiples of 2 for $63.30
Key Features
Thread Size
1/4"-20
Screw Length
1-1/2 in
Material
Steel
Finish
Black Oxide
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
11157
Zoro #
G402539235
UPC #
82893225166
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
1/4"-20
Screw Length
1-1/2 in
Details
Item
Socket Head Cap Screw
Material
Steel
Finish
Black Oxide
System of Measurement
Inch
Description
CAP SCREWS ARE DESIGNED TO GO THROUGH A HOLE OR NUT THAT IS PRE-TAPPED TO FORM A MATING THREAD FOR THAT SCREW. SOCKET HEAD SCREWS FOR USE WITH ALLEN KEY.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.