Shop BRIGHTON-BEST
Create Account
External Tooth Lock Washer - 0.31 in. - Steel - Zinc CR Plus 3 - Pack of 1000, 1000PK
- Mfr # B2101249
- Zoro # G624181144
product price:Â
$
109.99
/pk of 1000, $0.11/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B2101249
- Zoro #
- G624181144
- UPC #
- -
- Country of Origin
- China
Description
External Tooth Lock Washers secure bolt heads or nuts to increase the bearing area and offer greater hardness so that the nut or bolt can be rotated without distortion of the bearing surface. Hardware is constructed of high quality steel for long lasting durability. Specifications Size 0.31 in. Material: Steel. Finish: Zinc. Description: External Tooth Lock Washer. Type: External Tooth. Weight 0.97 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.