Zoro Homepage

External Tooth Lock Washer Lock Nut, #8-32, Steel, Class 8, Zinc Plated

  • Mfr # 858120

  • Zoro # G602572995


product price: $21.65
/ea
Sold in multiples of 3 for $64.95

Key Features

Hex Type
External Tooth Lock Washer
Lock Type
External Tooth Lock Washer
Material
Steel
Material Grade/Class
Class 8
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
858120
Zoro #
G602572995
UPC #
82893416021
Country of Origin
China

Dimensions

Thread Size
#8-32

Details

Item
Lock Nut
Hex Type
External Tooth Lock Washer
Lock Type
External Tooth Lock Washer
Material
Steel
Material Grade/Class
Class 8
Finish
Zinc Plated
System of Measurement
Inch

Description

EXTERNAL TOOTH LOCK NUTS ARE NUTS ATTACHED WITH LOCK WASHERS TYPICALLY USED TO HELP WITH CONVENIENCE OF ASSEMBLY.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.