Shop BRIGHTON-BEST
Create Account
Fender Washer - M6 x 18 x 1.6 in. - Grade A - Steel - Zinc CR Plus 3 - DIN 9021B, 300PK
- Mfr # B2101311
- Zoro # G824178883
product price:Â
$
143.99
/pk of 300, $0.48/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B2101311
- Zoro #
- G824178883
- UPC #
- -
- Country of Origin
- China
Description
Fender Washers are designed for use in auto body repair, sheet metal work, plumbing, and electrical applications requiring a large diameter for surface load reduction. Hardware is constructed of high quality steel for long lasting durability. Specifications Size M6 x 18 x 1.6 in. Grade: Grade A. Material: Steel. Finish: Zinc. Specifications Met: DIN 9021B. Description: Fender Washer. Weight 1.85 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.