Shop BRIGHTON-BEST
Create Account
Flat Washer - 0.33 in. - 18-8 Stainless Steel - Pack of 100, 100PK
- Mfr # B2100983
- Zoro # G724185431
product price:Â
$
22.89
/pk of 100, $0.23/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B2100983
- Zoro #
- G724185431
- UPC #
- -
- Country of Origin
- China
Description
Flat Washer, 18-8 Stainless Steel, Pkg of 100, Brighton-Best 390100, 5/16 in. The flat washer provides a greater bearing surface which helps prevent a nut or bolt head from tearing through the material. Flat washers are commonly used in decks and fence building. Used in applications with nuts and bolts. Specifications Size 0.33 in . Grade: 18-8 Stainless Steel. Material: Stainless Steel. Finish: 18-8 Stainless Steel. Description: Flat Washer. Weight 0.4 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.