Grade A307, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 1/2 in L
- Mfr # 494001
- Zoro # G202574719
product price:Â
$
18.95
/ea
Sold in multiples of 3 for
$56.85
Key Features
External Hex Drive
Grade A307 Material Grade/Class
System of Measurement
Inch
Thread Size
1/4"-20
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 494001
- Zoro #
- G202574719
- UPC #
- 82893651873
- Country of Origin
- Taiwan, Province of China
Dimensions
- Thread Size
- 1/4"-20
- Fastener Length
- 1/2 in
Details
- System of Measurement
- Inch
- Drive
- External Hex
- Material Grade/Class
- Grade A307
- Material
- Steel
- Finish
- Zinc Plated
- Thread Style
- Fully Threaded
- Item
- Hex Head Cap Screw
Description
HEX BOLTS ARE DESIGNED TO BE DRIVEN BY A WRENCH OR PNEUMATIC TOOLS. MAINLY USED IN REPAIR OR CONSTRUCTION PROJECTS.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.