Grade A307, 1/4"-20 Hex Head Tap Bolt, Zinc Plated Steel, 1 in L
- Mfr # 500012
- Zoro # G602573169
product price:Â
$
21.19
/ea
Sold in multiples of 2 for
$42.38
Key Features
External Hex Drive
Grade A307 Material Grade/Class
System of Measurement
Inch
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 500012
- Zoro #
- G602573169
- UPC #
- 82893471020
- Country of Origin
- China
- System of Measurement
- Inch
- Drive
- External Hex
- Material Grade/Class
- Grade A307
- Material
- Steel
- Finish
- Zinc Plated
- Thread Style
- Fully Threaded
- Item
- Hex Head Tap Bolt
Dimensions
- Thread Size
- 1/4"-20
- Fastener Length
- 1 in
Description
HEX TAP BOLTS ARE DURABLY CONSTRUCTED OF HIGH QUALITY STEEL FOR LONG LASTING STRENGTH AND RELIABILITY. FASTENERS ARE DESIGNED TO BE DRIVEN BY A WRENCH OR PNEUMATIC TOOLS FOR EASE OF INSTALLATION.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.