Shop BRIGHTON-BEST
Create Account
Hammer Drive Anchor - 0.25 x 1 in. - Mushroom Head - Alloy Steel - Zinc - Pack of 100, 100PK
- Mfr # B2101348
- Zoro # G924179063
product price:Â
$
74.39
/pk of 100, $0.74/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B2101348
- Zoro #
- G924179063
- UPC #
- -
- Country of Origin
- China
Description
Drive anchors are used to set anchors into concrete. They are placed into pre-drilled holes and hammered in, expanding the anchor in the process. Specifications Size 1/4 in x 1 in. Length Inches: 1. Material: Steel. Finish: Zinc. Head: Mushroom. Nail Material: Steel. Description: Hammer Drive Anchor. Anchor Type: Drive Anchor. Nail Plating: Zinc. Weight 1.89 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.