Shop BRIGHTON-BEST
See all product information
Create Account
Nail Drive Anchor, 1/4" Dia., 1-1/2" L, Alloy Steel Zinc Plated
- Mfr # 266050
- Zoro # G902595779
product price:Â
$
103.99
/ea
Free Shipping & Returns
Key Features
Compatible Material
Concrete
Anchor Diameter
1/4"
Material
Alloy Steel
Finish
Zinc Plated
Anchor Head Style
Mushroom
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 266050
- Zoro #
- G902595779
- UPC #
- 82893244204
- Country of Origin
- United States
- Item
- Nail Drive Anchor
- Compatible Material
- Concrete
- Material
- Alloy Steel
- Finish
- Zinc Plated
- Anchor Head Style
- Mushroom
- Head Style
- Mushroom
Dimensions
- Anchor Diameter
- 1/4"
- Overall Length
- 1-1/2"
Description
DRIVE ANCHORS ARE USED TO SET ANCHORS INTO CONCRETE. THEY ARE PLACED INTO PRE-DRILLED HOLES AND HAMMERED IN, EXPANDING THE ANCHOR IN THE PROCESS.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.