Hex Bolt - 0.38-16 x 2.5 in. - Grade A - Steel - Zinc CR Plus 3 - UNC - PT - A307, 100PK
- Mfr # B2100489
- Zoro # G024179086
product price:Â
$
289.99
/pk of 100, $2.90/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B2100489
- Zoro #
- G024179086
- UPC #
- -
- Country of Origin
- China
Description
Hex bolts are designed to be driven by a wrench or pneumatic tools. Mainly used in repair or construction projects. Specifications Size 3/8-16 x 2-1/2 in. Full Or Partial Thread: Partial. Finish: Zinc. Length Inches: 37288. Description: Hex Bolt. Head: Hex. Grade: Grade A. Coarse Or Fine: Coarse. Material: Steel. Weight 8.75 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.