Zoro Homepage

Hex Nut, 1/2"-13, Carbon Steel, Grade c, Zinc Plated

  • Mfr # 825190

  • Zoro # G702573250


product price: $45.19
/ea

Key Features

Thread Size
1/2"-13
Material
Carbon Steel
Material Grade/Class
Grade c
Finish
Zinc Plated
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
825190
Zoro #
G702573250
UPC #
82893725611
Country of Origin
United States

Dimensions

Thread Size
1/2"-13

Details

Item
Hex Nut
Material
Carbon Steel
Material Grade/Class
Grade c
Finish
Zinc Plated
System of Measurement
Inch

Description

LOCK NUTS REMAIN STIFF WHEN PLACED ON BOLTS. THEY ARE USEFUL IN APPLICATIONS WHERE VIBRATION MAY CAUSE A FASTENER TO COME LOOSE. LOCK NUTS ARE ALSO ABLE TO BE USED TO KEEP OTHER NUTS IN PLACE BY THREADING OVER THEM.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.