Hex Nut, 5/16"-18, 316 Stainless Steel, Not Graded, Bright Zinc Plated

  • Mfr # 763030

  • Zoro # G002573523


product price: $20.59
/ea
Sold in multiples of 3 for $61.77

Key Features

Material
316 Stainless Steel
Material Grade/Class
Not Graded
Finish
Bright Zinc Plated
System of Measurement
Inch
Thread Type
UNC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
763030
Zoro #
G002573523
UPC #
82893703510
Country of Origin
United States

Dimensions

Thread Size
5/16"-18

Details

Item
Hex Nut
Material
316 Stainless Steel
Material Grade/Class
Not Graded
Finish
Bright Zinc Plated
System of Measurement
Inch
Thread Type
UNC

Description

HEX NUTS ARE COMMONLY USED IN MACHINERY, AUTOMOTIVE, AND STRUCTURAL APPLICATIONS, AND PROVIDE ADEQUATE STRENGTH FOR MANY DIFFERENT TYPES OF COMMON APPLICATIONS.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.