
Lag Screw, 5/16 in, 2 in, Steel, Zinc Plated Hex Hex Drive
Mfr # 486226
Zoro # G402539112
product price:Â $30.79
/ea
Sold in multiples of 2 for $61.58
Key Features
Hex Drive
System of Measurement
Inch
Fastener Length
2 in
Material
Steel
Finish
Zinc Plated
Head Style
Hex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
486226
Zoro #
G402539112
UPC #
82893419251
Country of Origin
United States
Dimensions
Screw Size
5/16 in
Fastener Length
2 in
Details
System of Measurement
Inch
Drive
Hex
Material
Steel
Finish
Zinc Plated
Item
Lag Screw
Head Style
Hex
Description
HEX LAG SCREWS FEATURE A HEX HEAD, SPACED THREADS, AND A GIMLET POINT, MOSTLY FOR USE IN WOOD APPLICATIONS FOR LONG LASTING RELIABILITY. FASTENERS CAN AFFIX ITEMS TO CONCRETE AND MASONRY WHEN COMBINED WITH LAG EXPANSION SHIELDS FOR ADDED DURABILITY. HEX HEAD SCREWS ARE DESIGNED TO BE DRIVEN BY A WRENCH OR PNEUMATIC TOOLS.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.