Zoro Homepage

M10 Socket Head Cap Screw, Black Oxide Steel, 50 mm Length

  • Mfr # 532160

  • Zoro # G902539605


product price: $69.79
/ea
Sold in multiples of 2 for $139.58

Key Features

Screw Length
50 mm
Material
Steel
Finish
Black Oxide
System of Measurement
Metric
Thread Style
Fully Threaded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
532160
Zoro #
G902539605
UPC #
82893248677
Country of Origin
Indonesia

Dimensions

Thread Size
M10
Screw Length
50 mm

Details

Item
Socket Head Cap Screw
Material
Steel
Finish
Black Oxide
System of Measurement
Metric
Thread Style
Fully Threaded

Description

CAP SCREWS ARE DESIGNED TO GO THROUGH A HOLE OR NUT THAT IS PRE-TAPPED TO FORM A MATING THREAD FOR THAT SCREW. SOCKET HEAD SCREWS FOR USE WITH ALLEN KEY.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.