M3-0.50 x 8 mm Phillips Pan Machine Screw, Zinc Plated Steel

  • Mfr # 662046

  • Zoro # G302539588


product price: $43.25
/ea

Key Features

Pan Head
Phillips Drive
System of Measurement
Metric
Material
Steel
Finish
Zinc Plated
Standards
DIN 7985A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
662046
Zoro #
G302539588
UPC #
662403173295
Country of Origin
China

Dimensions

Thread Size
M3-0.50
Fastener Length
8 mm

Details

System of Measurement
Metric
Head Type
Pan
Drive
Phillips
Material
Steel
Finish
Zinc Plated
Standards
DIN 7985A
Item
Machine Screw

Description

MACHINE SCREWS FEATURE STRAIGHT SHANK FASTENERS WITH EXTERNAL THREADS DESIGNED TO GO THROUGH A HOLE OR NUT THAT IS PRE-TAPPED TO FORM A MATING THREAD FOR THE SCREW. FASTENERS ARE DURABLY CONSTRUCTED OF STEEL FOR LONG LASTING RELIABILITY AND STRENGTH.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.