Zoro Homepage

M6 Socket Head Cap Screw, Black Oxide Steel, 25 mm Length

  • Mfr # 532082

  • Zoro # G602574852


product price: $15.85
/ea
Sold in multiples of 2 for $31.70

Key Features

Material
Steel
Finish
Black Oxide
System of Measurement
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
532082
Zoro #
G602574852
UPC #
82893245348
Country of Origin
China

Dimensions

Thread Size
M6
Screw Length
25 mm

Details

Item
Socket Head Cap Screw
Material
Steel
Finish
Black Oxide
System of Measurement
Metric

Description

CAP SCREWS ARE DESIGNED TO GO THROUGH A HOLE OR NUT THAT IS PRE-TAPPED TO FORM A MATING THREAD FOR THAT SCREW. SOCKET HEAD SCREWS FOR USE WITH ALLEN KEY.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.