
Nylon Insert Lock Nut, 1/4"-20, A2 Stainless Steel
Mfr # 310057
Zoro # G302574626
product price: $23.59
/eaSold in multiples of 3 for $70.77
Key Features
Lock Type
Nylon Insert
Material
A2 Stainless Steel
System of Measurement
Inch
Thread Type
UNC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
310057
Zoro #
G302574626
UPC #
82893070025
Country of Origin
United States
Dimensions
Thread Size
1/4"-20
Details
Item
Lock Nut
Lock Type
Nylon Insert
Material
A2 Stainless Steel
System of Measurement
Inch
Thread Type
UNC
Description
NYLON LOCK NUTS CONTAIN A NYLON COLLAR INSERT TO HELP PREVENT TURNING. THE INSERT DEFORMS ELASTICALLY OVER SCREW THREADS. THE NYLON INSERT APPLIES A COMPRESSIVE FORCE AGAINST THE SCREW TO LOCK THE NUT.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.