Zoro Homepage

Nylon Insert Lock Nut, M5-0.80, Steel, Class 8, Zinc Plated

  • Mfr # 812020

  • Zoro # G302564276


product price: $19.65
/ea
Sold in multiples of 9 for $176.85

Key Features

Lock Type
Nylon Insert
Material
Steel
Material Grade/Class
Class 8
Finish
Zinc Plated
Standards
DIN 985
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
812020
Zoro #
G302564276
UPC #
82893719115
Country of Origin
United States

Dimensions

Thread Size
M5-0.80

Details

Item
Lock Nut
Lock Type
Nylon Insert
Material
Steel
Material Grade/Class
Class 8
Finish
Zinc Plated
Standards
DIN 985
System of Measurement
Metric
Thread Type
UNC

Description

NYLON LOCK NUTS CONTAIN A NYLON COLLAR INSERT TO HELP PREVENT TURNING. THE INSERT DEFORMS ELASTICALLY OVER SCREW THREADS. THE NYLON INSERT APPLIES A COMPRESSIVE FORCE AGAINST THE SCREW TO LOCK THE NUT.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.