
Sleeve Anchor, 3/8" Dia., Steel
Mfr # 278050
Zoro # G802574720
product price: $84.65
/ea
Free Shipping & Returns
Key Features
Compatible Material
Concrete; Hollow Block; Brick
Anchor Diameter
3/8"
Overall Length
1-7/8"
Material Type
Steel
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
278050
Zoro #
G802574720
UPC #
82893245096
Country of Origin
United States
Dimensions
Anchor Diameter
3/8"
Overall Length
1-7/8"
Details
Item
Sleeve Anchor
Compatible Material
Concrete; Hollow Block; Brick
Material Type
Steel
Finish
Zinc Plated
Head Type
Hex Nut
Drive Type
Hex
Description
SLEEVE ANCHORS ARE USED FOR ANCHORING INTO CONCRETE, BRICK, OR BLOCK. AS THE HEAD IS TIGHTENED, THE SLEEVE DILATES AGAINST THE SUBSTRATE.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.