Socket Cap Screw - 6-32 x 0.75 in. - Steel Alloy - Thermal Black Oxide - FT - UNC, 100PK
- Mfr # B2100663
- Zoro # G424179327
product price:Â
$
20.79
/pk of 100, $0.21/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B2100663
- Zoro #
- G424179327
- UPC #
- -
- Country of Origin
- China
Description
Cap Screws are designed to go through a hole or nut that is pre-tapped to form a mating thread for that screw. Socket head screws for use with allen key. Specifications Size 6-32 x 3/4 in. Material: Alloy Steel. Finish: Black Oxide. Full Or Partial Thread: Full. Drive Type: Allen. Description: Socket Cap Screw. Head: Socket. Thread: Coarse. Weight 0.34 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.