Socket Set Screw - 10-32 x 3/8" - Cup Point - Steel Alloy - Thermal Black Oxide - UNF - 100 Pk

  • Mfr # 101277

  • Zoro # G702539157


product price: $11.25
/ea
Sold in multiples of 2 for $22.50

Key Features

Torx Drive
System of Measurement
Inch
Thread Size
#10-32
Material
Alloy Steel
Finish
Black Oxide
Point Type
Cup
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
101277
Zoro #
G702539157
UPC #
82893232362
Country of Origin
United States

Dimensions

Thread Size
#10-32
Overall Length
3/8 in

Details

System of Measurement
Inch
Drive Type
Torx
Material
Alloy Steel
Finish
Black Oxide
Item
Set Screw
Point Type
Cup

Description

SOCKET SET SCREW, CUP POINT, STEEL ALLOY, THERMAL BLACK OXIDE, UNF, 100 PK, 10-32 X 3/8" SET SCREWS HAVE FORGED SOCKETS, INSURING MAXIMUM STRENGTH AND RESISTANCE TO CRACKING IN THE CORNERS. SMOOTH, FLAT, DEEP SOCKETS, FREE OF MACHINING TEARS OR ROACH CHIPS.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products