Tee Nut - 0.25-20 x 0.44 in. - 4 Prong - Steel - Zinc CR Plus 3 - Pack of 250, 250PK
- Mfr # B2101180
- Zoro # G024182338
product price:Â
$
284.99
/pk of 250, $1.14/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B2101180
- Zoro #
- G024182338
- UPC #
- -
- Country of Origin
- China
Description
Tee Nuts feature internally threaded barrels and an integral round base with multiple perpendicular prongs that prevent the nut from rotating when bolts or screws are tightened. Fasteners are made of high quality steel for long lasting durability and strength. Zinc finish ensures added protection against wear. Specifications Size 0.25-20 x 0.44 in. Description: Tee Nut. Length: 7/16 in. Type: 4 Prong. Material: Steel. Finish: Zinc. Weight 2.32 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.