CAD
Shop MIDWEST FASTENER
See all product information
Create Account
T-Nut, 3 Prongs, #10-24, Steel, Zinc Plated, 7/16 in Barrel Ht, 16 PK
- Mfr # 60884
- Zoro # G702506548
CAD Available
product price:Â
$
8.55
/pk of 16, $0.53/ea
Key Features
CAD Drawing
Prongs
3
Thread Size
#10-24
Material
Steel
Finish
Zinc Plated
Barrel Height
7/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 60884
- Zoro #
- G702506548
- UPC #
- 738287608847
- Country of Origin
- China
- CAD Available
- Yes
- Item
- T-Nut
- Prongs
- 3
- Material
- Steel
- Finish
- Zinc Plated
- System of Measurement
- Inch
- Shape
- Round
- Thread Direction
- Right Hand
Dimensions
- Thread Size
- #10-24
- Barrel Height
- 7/16 in
- Drill Size
- 15/64"
- Length 1
- 7/16"
Description
Tee nuts are generally used in soft wood to provide a stronger surface for a screw or bolt to mount into.
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.