Zoro Homepage

Wedge Anchor, 10" L, 18-8 Stainless Steel

  • Mfr # 616160

  • Zoro # G008421460


product price: $1,545.99
/ea
Free Shipping & Returns

Key Features

Compatible Material
Concrete
Overall Length
10"
Material
18-8 Stainless Steel
Thread Size
1/2"-13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
616160
Zoro #
G008421460
UPC #
82893272955
Country of Origin
China

Dimensions

Overall Length
10"
Thread Size
1/2"-13

Details

Item
Wedge Anchor
Compatible Material
Concrete
Material
18-8 Stainless Steel

Description

Ultrawedge wedge anchor - 1/2-13 x 10in - 304 stainless steel - pkg of 25 - brighton-best 616160 wedge anchors can be set up fast, and require less rotation to achieve required torque. Supports clip when anchor is under strain, minimizes bolt-end collapse and/or clip slippage under ultimate loading conditions. Enlarged dimples on clip. Reduces slip, more responsive in lighter concrete 360 degree segment contact on clip. Equalizes load distribution providing greater load performance carrying capacity and inmore forgivingin design.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.