Zoro Homepage

DUAL ANTENNA WI-FI MODULE.

  • Mfr # WD104

  • Zoro # G722606129


product price: $105.99
/ea
Free Shipping & Returns

Key Features

UNII Band
Yes
Network Band
Dual Band
Wi-Fi Generation
Wi-Fi 6
Device Supported
Digital Signage Player
UNII Maximum Frequency
5 GHz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WD104
Zoro #
G722606129
UPC #
854529008142
Country of Origin
Taiwan, Province of China

Details

UNII Band
Yes
Network Band
Dual Band
Wi-Fi Generation
Wi-Fi 6
Item
Wi-Fi/Bluetooth Combo Adapter
Device Supported
Digital Signage Player
UNII Maximum Frequency
5 GHz
Host Interface
M.2
Form Factor
Plug-in Module
ISM Maximum Frequency
2.50 GHz
ISM Band
Yes
Wireless LAN Standard
IEEE 802.11ac

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.