Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brightz 9072843 CoolerBrightz Cooler Lights

  • Mfr # 9072843

  • Zoro # G103980220


product price: $29.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9072843
Zoro #
G103980220
UPC #
811860032229
Country of Origin
China

Description

This fun, can-shaped light lets you pick between color-changing or a solid color, illuminating coolers and beverage containers well after dark.

Features
  • Pick between color-changing or a solid color with a press of the button
  • Reusable and waterproof
  • Auto shuts off after 3 hr.
  • Size of a 7.5 oz can
  • Brighten up your cooler with a new generation of CoolerBrightz
  • CoolerBrightz includes one reusable waterproof light with a battery that lasts 15+ hours
Specifications
  • Weight: 0.18 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.