Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3 in. Square LED Recessed Downlight in 2700K, White

  • Mfr # BR394207

  • Zoro # G615833861


product price: $52.39
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR394207
Zoro #
G615833861
UPC #
661541998593
Country of Origin
China

Description

The DQR3 from is a square trim 3” recessed LED downlight that is ideal for both retrofit and new construction alike. Everything you love about the DLR Series is now available with the aesthetics of a square trim. Designed to boost energy efficiency the LED light engine draws only 8 watts while achieving a light output to over 540 lumens. The enriched 90+ CRI light output provides superior color quality. Not only is the light quality better but this design improvement meets new industry standards like Title 24. Specifications - Color: White - Dimension: 4.38in. L x 4.38in. W x 2.5in. H - Weight: 0.75 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.